
Presidential PDT-2316 Machine Crafted Area Rug (Discontinued)
- Mfr # PDT2316-338
- Zoro # G610361390
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDT2316-338
Zoro #
G610361390
UPC #
888473923824
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 8 ft
Pile Height
0.24 in
Length (In.)
96.06 in
Width (In.)
38.98 in
Thickness
0.31 in
Details
Color
Ice Blue, Sage, Blue, Deep Teal, Dusty Sage, Charcoal
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Crafted
Weight
9.88 lb
Includes
Care Label
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Mid-Century
High/Low Texture
Yes
Backing
No Backing
Description
This Presidential area rug is the perfect choice for a modern style home. Featuring high/low construction and machine woven from polyester, this durable rug can handle even high traffic areas of your home. Designed in Turkey with care and attention to detail, this medium pile area rug will bring life and texture to any room. For best results, use with a rug pad not included. Care instructions are simple: use soap with mild detergent for spot cleaning or professional cleaning as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.