
Presidential PDT-2320 Area Rug , With Fringe (Discontinued)
- Mfr # PDT2320-582
- Zoro # G510362510
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDT2320-582
Zoro #
G510362510
UPC #
888473924159
Country of Origin
Türkiye
Dimensions
Size
5 ft x 8 ft 2 in
Pile Height
0.24 in
Length (In.)
98 in
Width (In.)
60 in
Thickness
0.31 in
Details
Color
Blue, Sage, Dusty Sage, Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
15.52 lb
Features
Has Fringe
Has Fringe
Yes
Outdoor Safe
No
Sub Style
Updated Traditional
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Description
This sophisticated traditional style Presidential area rug will bring a touch of elegance and luxury to any room. Crafted from premium quality polyester material, this medium pile rug is designed to be durable and withstand high traffic. Featuring a high/low texture, the machine woven construction ensures that this piece will last for years to come. Made in Turkey, it requires spot cleaning only for easy maintenance. We recommend using with a rug pad for extra comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.