
Presidential PDT-2323 Area Rug , With Fringe (Discontinued)
- Mfr # PDT2323-9131
- Zoro # G610363455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDT2323-9131
Zoro #
G610363455
UPC #
889292318600
Country of Origin
Türkiye
Dimensions
Size
8 ft 10 in x 12 ft 10 in
Pile Height
0.24 in
Length (In.)
153.54 in
Width (In.)
106.3 in
Thickness
0.31 in
Details
Color
Light Beige, Cream, Gray, Light Slate, Dusty Sage
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
43.07 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
Has Fringe
Yes
Outdoor Safe
No
Construction
Machine Woven
High/Low Texture
Yes
Sub Style
Updated Traditional
Machine Washable
No
Description
Experience the luxury of the Presidential Area Rug. This exquisite rug is crafted with polyester from Turkey and features an updated traditional style. Its medium pile height makes it perfect for high traffic areas, as it stands up well to everyday wear and tear. For added longevity, use a rug pad for extra cushioning and comfort underfoot. With its fringe detail, this rug will add a beautiful touch to any room in your home. Spot clean with mild detergent when needed to keep it looking like new for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.