
Presidential PDT-2323 Machine Crafted Area Rug (Discontinued)
- Mfr # PDT2323-3310
- Zoro # G510362367
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDT2323-3310
Zoro #
G510362367
UPC #
889292318556
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 10 ft
Pile Height
0.24 in
Length (In.)
120.08 in
Width (In.)
38.98 in
Thickness
0.31 in
Details
Color
Light Beige, Cream, Gray, Light Slate, Dusty Sage
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Weight
12.35 lb
Includes
Care Label
Features
Machine Crafted
Printed Design
No
Construction
Machine Woven
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
High/Low Texture
Yes
Outdoor Safe
No
Backing
No Backing
Sub Style
Updated Traditional
Description
Experience the luxury of the Presidential Area Rug. This exquisite rug is crafted with polyester from Turkey and features an updated traditional style. Its medium pile height makes it perfect for high traffic areas, as it stands up well to everyday wear and tear. For added longevity, use a rug pad for extra cushioning and comfort underfoot. With its fringe detail, this rug will add a beautiful touch to any room in your home. Spot clean with mild detergent when needed to keep it looking like new for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.