
Preston PTN-2300 Handmade Area Rug
Mfr # PTN2300-23
Zoro # G710361269
product price: $36.99
/eaKey Features
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN2300-23
Zoro #
G710361269
UPC #
889292231749
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.3 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
2.04 lb
High Traffic Compatible
Yes
Construction
Hand Woven
Has Fringe
Yes
Sub Style
Bohemian
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Printed Design
No
High/Low Texture
No
Description
This Preston Area Rug is the perfect addition to your living room. With a global-inspired style, this hand-woven piece features a blend of wool and jute for a medium pile that adds texture and comfort to your home. Expertly crafted in India, this rug is sure to make an impact in any space. For optimal performance, it is recommended to use with a rug pad not included. Spot clean only for easy care and maintenance. Add timeless appeal and unique style to your home with the Preston area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.