
Preston PTN-2301 Handmade Area Rug
Mfr # PTN2301-23
Zoro # G310361393
product price: $36.99
/eaKey Features
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN2301-23
Zoro #
G310361393
UPC #
889292231817
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.3 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
2.04 lb
Includes
Care Label
Features
Handmade
Sub Style
Bohemian
Durable/Performance Rated
No
Has Fringe
Yes
High/Low Texture
No
Construction
Hand Woven
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Description
This Preston area rug is the perfect blend of global style and texture. Hand-woven from a combination of wool and jute, this medium-pile rug features a fringe for an extra touch of character. Ideal for any room that needs a pop of global flair, this rug is made in India and measures 5ft x 7ft. To keep it looking beautiful, spot clean only with mild detergent. For best results use with a non-skid rug pad not included. Add the Preston area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.