
Preston PTN-2301 Handmade Area Rug
Mfr # PTN2301-69
Zoro # G010362607
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN2301-69
Zoro #
G010362607
UPC #
889292231848
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.3 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
18.36 lb
Outdoor Safe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Has Fringe
Yes
Printed Design
No
Machine Washable
No
Construction
Hand Woven
Description
This Preston area rug is the perfect blend of global style and texture. Hand-woven from a combination of wool and jute, this medium-pile rug features a fringe for an extra touch of character. Ideal for any room that needs a pop of global flair, this rug is made in India and measures 5ft x 7ft. To keep it looking beautiful, spot clean only with mild detergent. For best results use with a non-skid rug pad not included. Add the Preston area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.