
Preston PTN-2301 Handmade Area Rug
Mfr # PTN2301-810
Zoro # G810362623
product price: $371.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN2301-810
Zoro #
G810362623
UPC #
889292231855
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.3 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
27.2 lb
Includes
Care Label
Machine Washable
No
Sub Style
Bohemian
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
Yes
Backing
No Backing
Construction
Hand Woven
Outdoor Safe
No
High Traffic Compatible
Yes
Description
This Preston area rug is the perfect blend of global style and texture. Hand-woven from a combination of wool and jute, this medium-pile rug features a fringe for an extra touch of character. Ideal for any room that needs a pop of global flair, this rug is made in India and measures 5ft x 7ft. To keep it looking beautiful, spot clean only with mild detergent. For best results use with a non-skid rug pad not included. Add the Preston area rug to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.