Zoro Homepage

Preston PTN-2302 Handmade Area Rug

  • Mfr # PTN2302-268

  • Zoro # G710362488


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Tan, Gray
Shape
Runner
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0.3 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTN2302-268
Zoro #
G710362488
UPC #
889292231893
Country of Origin
India

Dimensions

Pile Height
0.3 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.4 in
Size
2 ft 6 in x 8 ft

Details

Color
Tan, Gray
Shape
Runner
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Includes
Care Label
Weight
6.8 lb
Features
Handmade
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Sub Style
Bohemian
High Traffic Compatible
Yes
Style
Global
Printed Design
No
Construction
Hand Woven
Backing
No Backing
High/Low Texture
No
Has Fringe
Yes

Description

Bring global style to your home with this Preston area rug. This unique piece is hand-woven in India from a wool and jute blend, creating a medium pile that's perfect for adding extra texture to any room. The fringe detailing adds an interesting touch that will make it the focal point of your space. For best results, pair with a rug pad for added comfort and stability. Spot clean only for easy maintenance. Make the Preston area rug part of your decor today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.