
Preston PTN-2302 Handmade Area Rug
Mfr # PTN2302-69
Zoro # G710362686
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN2302-69
Zoro #
G710362686
UPC #
889292231916
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.3 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.4 in
Details
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
18.36 lb
Includes
Care Label
Features
Handmade
High/Low Texture
No
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Construction
Hand Woven
Sub Style
Bohemian
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Description
Bring global style to your home with this Preston area rug. This unique piece is hand-woven in India from a wool and jute blend, creating a medium pile that's perfect for adding extra texture to any room. The fringe detailing adds an interesting touch that will make it the focal point of your space. For best results, pair with a rug pad for added comfort and stability. Spot clean only for easy maintenance. Make the Preston area rug part of your decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.