
Preston PTN-2302 Handmade Area Rug
Mfr # PTN2302-81012
Zoro # G810362647
product price: $563.99
/ea
Free Shipping & Returns
Key Features
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Pile Height
0.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTN2302-81012
Zoro #
G810362647
UPC #
889292231930
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.3 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Tan, Gray
Style
Global
Material
Face: 50% Jute, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
36.04 lb
Includes
Care Label
Features
Handmade
Printed Design
No
Outdoor Safe
No
High/Low Texture
No
Construction
Hand Woven
Machine Washable
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Sub Style
Bohemian
Has Fringe
Yes
Description
Bring global style to your home with this Preston area rug. This unique piece is hand-woven in India from a wool and jute blend, creating a medium pile that's perfect for adding extra texture to any room. The fringe detailing adds an interesting touch that will make it the focal point of your space. For best results, pair with a rug pad for added comfort and stability. Spot clean only for easy maintenance. Make the Preston area rug part of your decor today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.