
Primrose PRM-2300 Performance Rated Area Rug (Discontinued)
- Mfr # PRM2300-810
- Zoro # G910358571
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM2300-810
Zoro #
G910358571
UPC #
889292488006
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.6 in
Details
Color
Ivory, Silver Gray, Light Gray, Medium Gray, Charcoal
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
12 lb
Outdoor Safe
No
Construction
Hand Woven
High/Low Texture
No
Durable/Performance Rated
Yes
Printed Design
No
Has Fringe
Yes
Backing
No Backing
Sub Style
Farmhouse
Sustainable
Made with Recycled Materials
High Traffic Compatible
Yes
Machine Washable
No
Description
Take your decor to the next level with this Primrose area rug. This hand-woven piece is constructed with recycled PET yarn and features a fringe for an extra touch of character. With its no pile design, it is perfect for high traffic areas and won't wear down easily. Crafted in India, this cottage style rug is sure to add a unique style to any room. For extra protection, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.