Zoro Homepage

Primrose PRM-2301 Performance Rated Area Rug

  • Mfr # PRM2301-268

  • Zoro # G910358717


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Brown, Dark Brown
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM2301-268
Zoro #
G910358717
UPC #
889292488075
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.6 in
Size
2 ft 6 in x 8 ft

Details

Color
Off-White, Brown, Dark Brown
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Includes
Care Label
Features
Performance Rated
Weight
3 lb
Durable/Performance Rated
Yes
High/Low Texture
No
Construction
Hand Woven
Primary Color
Pale Slate
Style
Cottage
Printed Design
No
Has Fringe
Yes
Sustainable
Made with Recycled Materials
Outdoor Safe
No
Sub Style
Farmhouse
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes

Description

Take your decor to the next level with this Primrose area rug. This hand-woven piece is constructed with recycled PET yarn and features a fringe for an extra touch of character. With its no pile design, it is perfect for high traffic areas and won't wear down easily. Crafted in India, this cottage style rug is sure to add a unique style to any room. For extra protection, use with a rug pad not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.