
Primrose PRM-2301 Performance Rated Area Rug
Mfr # PRM2301-912
Zoro # G510358698
product price: $1,180.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Off-White, Brown, Dark Brown
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM2301-912
Zoro #
G510358698
UPC #
889292488105
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.6 in
Details
Color
Off-White, Brown, Dark Brown
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
16.2 lb
Features
Performance Rated
Sustainable
Made with Recycled Materials
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Backing
No Backing
Sub Style
Farmhouse
Construction
Hand Woven
Outdoor Safe
No
Durable/Performance Rated
Yes
Primary Color
Pale Slate
Description
Take your decor to the next level with this Primrose area rug. This hand-woven piece is constructed with recycled PET yarn and features a fringe for an extra touch of character. With its no pile design, it is perfect for high traffic areas and won't wear down easily. Crafted in India, this cottage style rug is sure to add a unique style to any room. For extra protection, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.