
Primrose PRM-2302 Performance Rated Area Rug
Mfr # PRM2302-576
Zoro # G210358516
product price: $365.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Denim, Light Blue, Ice Blue
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM2302-576
Zoro #
G210358516
UPC #
889292488174
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.6 in
Details
Color
Off-White, Denim, Light Blue, Ice Blue
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
5.63 lb
Includes
Care Label
Features
Performance Rated
Outdoor Safe
No
Has Fringe
Yes
Sustainable
Made with Recycled Materials
Sub Style
Farmhouse
Backing
No Backing
Durable/Performance Rated
Yes
Construction
Hand Woven
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Silver
Machine Washable
No
High/Low Texture
No
Description
Take your decor to the next level with this Primrose area rug. This hand-woven piece is constructed with recycled PET yarn and features a fringe for an extra touch of character. With its no pile design, it is perfect for high traffic areas and won't wear down easily. Crafted in India, this cottage style rug is sure to add a unique style to any room. For extra protection, use with a rug pad not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.