
Primrose PRM-2303 Performance Rated Area Rug
Mfr # PRM2303-810
Zoro # G210359537
product price: $765.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Medium Gray, Gray
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM2303-810
Zoro #
G210359537
UPC #
889292488273
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.6 in
Details
Color
Off-White, Medium Gray, Gray
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Features
Performance Rated
Weight
12 lb
Has Fringe
Yes
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
Yes
Primary Color
Off-White
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Construction
Hand Woven
Printed Design
No
Sustainable
Made with Recycled Materials
Sub Style
Farmhouse
Description
This Primrose area rug is the perfect addition to any cottage-style home. Crafted with recycled PET yarn, this hand-woven floor covering features a unique fringe border and no pile. This eco-friendly design is made in India and has no dyes added, making it ideal for those who are sensitive to chemicals or fragrances. For best results, use a rug pad underneath to prevent slipping and enhance your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.