Zoro Homepage

Primrose PRM-2304 Performance Rated Area Rug

  • Mfr # PRM2304-1218

  • Zoro # G410359672


product price: $2,360.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Size
12 ft x 18 ft
Color
Off-White, Denim, Light Blue, Ice Blue
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM2304-1218
Zoro #
G410359672
UPC #
889292488310
Country of Origin
India

Dimensions

Size
12 ft x 18 ft
Pile Height
0 in
Length (In.)
216 in
Width (In.)
144 in
Thickness
0.6 in

Details

Color
Off-White, Denim, Light Blue, Ice Blue
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
32.4 lb
Features
Performance Rated
Includes
Care Label
High Traffic Compatible
Yes
Backing
No Backing
Sustainable
Made with Recycled Materials
Has Fringe
Yes
Printed Design
No
Durable/Performance Rated
Yes
High/Low Texture
No
Primary Color
Light Silver
Outdoor Safe
No
Machine Washable
No
Construction
Hand Woven
Sub Style
Farmhouse

Description

This Primrose area rug is the perfect addition to any cottage-style home. Crafted with recycled PET yarn, this hand-woven floor covering features a unique fringe border and no pile. This eco-friendly design is made in India and has no dyes added, making it ideal for those who are sensitive to chemicals or fragrances. For best results, use a rug pad underneath to prevent slipping and enhance your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.