
Primrose PRM-2304 Performance Rated Area Rug
Mfr # PRM2304-23
Zoro # G910359714
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Off-White, Denim, Light Blue, Ice Blue
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM2304-23
Zoro #
G910359714
UPC #
889292488334
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.6 in
Details
Color
Off-White, Denim, Light Blue, Ice Blue
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
0.9 lb
Includes
Care Label
Features
Performance Rated
Durable/Performance Rated
Yes
Primary Color
Light Silver
Outdoor Safe
No
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Farmhouse
Sustainable
Made with Recycled Materials
Printed Design
No
Construction
Hand Woven
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Description
This Primrose area rug is the perfect addition to any cottage-style home. Crafted with recycled PET yarn, this hand-woven floor covering features a unique fringe border and no pile. This eco-friendly design is made in India and has no dyes added, making it ideal for those who are sensitive to chemicals or fragrances. For best results, use a rug pad underneath to prevent slipping and enhance your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.