Zoro Homepage

Primrose PRM-2304 Performance Rated Area Rug

  • Mfr # PRM2304-268

  • Zoro # G510359602


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Color
Off-White, Denim, Light Blue, Ice Blue
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM2304-268
Zoro #
G510359602
UPC #
889292488341
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.6 in
Size
2 ft 6 in x 8 ft

Details

Color
Off-White, Denim, Light Blue, Ice Blue
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Features
Performance Rated
Includes
Care Label
Weight
3 lb
Machine Washable
No
High/Low Texture
No
Style
Cottage
Durable/Performance Rated
Yes
Has Fringe
Yes
Sustainable
Made with Recycled Materials
Primary Color
Light Silver
High Traffic Compatible
Yes
Printed Design
No
Sub Style
Farmhouse
Outdoor Safe
No
Backing
No Backing
Construction
Hand Woven

Description

This Primrose area rug is the perfect addition to any cottage-style home. Crafted with recycled PET yarn, this hand-woven floor covering features a unique fringe border and no pile. This eco-friendly design is made in India and has no dyes added, making it ideal for those who are sensitive to chemicals or fragrances. For best results, use a rug pad underneath to prevent slipping and enhance your decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.