
Primrose PRM-2305 Performance Rated Area Rug
Mfr # PRM2305-1014
Zoro # G310359291
product price: $1,530.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Cream, Brown, Medium Gray
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM2305-1014
Zoro #
G310359291
UPC #
889292488389
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.6 in
Details
Color
Cream, Brown, Medium Gray
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
21 lb
Features
Performance Rated
Durable/Performance Rated
Yes
Backing
No Backing
Printed Design
No
Primary Color
Light Silver
High/Low Texture
No
Sub Style
Farmhouse
Outdoor Safe
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Construction
Hand Woven
Machine Washable
No
Has Fringe
Yes
Description
This Primrose area rug is the perfect addition to any cottage-style home. Crafted with recycled PET yarn, this hand-woven floor covering features a unique fringe border and no pile. This eco-friendly design is made in India and has no dyes added, making it ideal for those who are sensitive to chemicals or fragrances. For best results, use a rug pad underneath to prevent slipping and enhance your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.