
Primrose PRM-2305 Performance Rated Area Rug
Mfr # PRM2305-810
Zoro # G210359506
product price: $765.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Brown, Medium Gray
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM2305-810
Zoro #
G210359506
UPC #
889292488457
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.6 in
Details
Color
Cream, Brown, Medium Gray
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
12 lb
Features
Performance Rated
Includes
Care Label
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Construction
Hand Woven
Has Fringe
Yes
Backing
No Backing
Primary Color
Light Silver
High Traffic Compatible
Yes
Durable/Performance Rated
Yes
High/Low Texture
No
Sustainable
Made with Recycled Materials
Sub Style
Farmhouse
Description
This Primrose area rug is the perfect addition to any cottage-style home. Crafted with recycled PET yarn, this hand-woven floor covering features a unique fringe border and no pile. This eco-friendly design is made in India and has no dyes added, making it ideal for those who are sensitive to chemicals or fragrances. For best results, use a rug pad underneath to prevent slipping and enhance your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.