
Primrose PRM-2306 Performance Rated Area Rug
Mfr # PRM2306-912
Zoro # G510360608
product price: $1,180.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Silver, Off-White, Light Grey, Pale Slate, Ash
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM2306-912
Zoro #
G510360608
UPC #
889292488556
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.6 in
Details
Color
Light Silver, Off-White, Light Grey, Pale Slate, Ash
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Weight
16.2 lb
Features
Performance Rated
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Sustainable
Made with Recycled Materials
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Light Silver
Sub Style
Farmhouse
Backing
No Backing
Construction
Hand Woven
Has Fringe
Yes
Description
This Primrose area rug is the perfect addition to any cottage-style home. Crafted with recycled PET yarn, this hand-woven floor covering features a unique fringe border and no pile. This eco-friendly design is made in India and has no dyes added, making it ideal for those who are sensitive to chemicals or fragrances. For best results, use a rug pad underneath to prevent slipping and enhance your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.