
Primrose PRM-2307 Performance Rated Area Rug
Mfr # PRM2307-1215
Zoro # G910360536
product price: $1,965.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Color
Dark Brown, Taupe, Off-White
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRM2307-1215
Zoro #
G910360536
UPC #
889292488570
Country of Origin
India
Dimensions
Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.6 in
Details
Color
Dark Brown, Taupe, Off-White
Style
Cottage
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Weight
27 lb
Includes
Care Label
Sub Style
Farmhouse
Primary Color
Slate
Outdoor Safe
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Has Fringe
Yes
Backing
No Backing
High/Low Texture
No
Construction
Hand Woven
Printed Design
No
Machine Washable
No
Durable/Performance Rated
Yes
Description
This beautiful Primrose area rug is the perfect way to add a touch of cottage style to any room! Handwoven from recycled PET yarn, this 100% polyester rug features a fringe and has no pile. It's made in India and is recommended for use with a rug pad not included. This stylish yet durable piece is sure to last you years of enjoyment. Add it to your home today and give your space an eye-catching makeover!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.