Zoro Homepage

Primrose PRM-2307 Performance Rated Area Rug

  • Mfr # PRM2307-268

  • Zoro # G210360731


product price: $225.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Brown, Taupe, Off-White
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRM2307-268
Zoro #
G210360731
UPC #
889292488617
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.6 in
Size
2 ft 6 in x 8 ft

Details

Color
Dark Brown, Taupe, Off-White
Shape
Runner
Material
Face: 100% Recycled PET Yarn; Warp: 100% Recycled PET Yarn
Includes
Care Label
Features
Performance Rated
Weight
3 lb
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
Yes
Outdoor Safe
No
Construction
Hand Woven
Sub Style
Farmhouse
Primary Color
Slate
Style
Cottage
High/Low Texture
No
Sustainable
Made with Recycled Materials
Has Fringe
Yes

Description

This beautiful Primrose area rug is the perfect way to add a touch of cottage style to any room! Handwoven from recycled PET yarn, this 100% polyester rug features a fringe and has no pile. It's made in India and is recommended for use with a rug pad not included. This stylish yet durable piece is sure to last you years of enjoyment. Add it to your home today and give your space an eye-catching makeover!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.