
Priya PYA-2301 Handmade Area Rug
Mfr # PYA2301-810
Zoro # G010363369
product price: $720.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Tan
Style
Modern
Material
Face: 50% Jute, 50% Wool; Warp: 100% Polyester
Pile Height
0.5 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PYA2301-810
Zoro #
G010363369
UPC #
889292412322
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.5 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.5 in
Details
Color
Black, Tan
Style
Modern
Material
Face: 50% Jute, 50% Wool; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
17.6 lb
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
Machine Washable
No
Outdoor Safe
No
Construction
Hand Woven
Sub Style
Scandinavian
High Traffic Compatible
Yes
Printed Design
No
Description
The Priya area rug is the perfect way to add modern style to any room. The hand woven construction of wool and jute fibers creates a high pile that is sure to bring a luxurious look and feel to your home. With its origin in India, this unique piece features an intricate pattern that will be sure to enhance any space. For best results, pair with a rug pad sold separately. This one-of-a-kind area rug is sure to make a statement in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.