Zoro Homepage

Quartz QTZ-5000 Handmade Area Rug

  • Mfr # QTZ5000-10SQ

  • Zoro # G110347191


product price: $1,770.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
10 ft x 10 ft
Color
Pale Blue, Charcoal
Style
Modern
Material
Face: 100% Viscose
Pile Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTZ5000-10SQ
Zoro #
G110347191
UPC #
888473926504
Country of Origin
India

Dimensions

Size
10 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
120 in
Thickness
0.43 in

Details

Color
Pale Blue, Charcoal
Style
Modern
Material
Face: 100% Viscose
Shape
Square
Weight
80 lb
Features
Handmade
Includes
Care Label
Sub Style
Art Deco
Machine Washable
No
Outdoor Safe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Backing
Canvas
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No

Description

Bring an elegant and modern style to any room with this beautiful Quartz area rug. Crafted from Viscose, this luxurious medium pile rug features a lustrous sheen that will add a touch of sophistication to your living space. Hand tufted in India, this stunning piece is sure to make a statement in your home. Use with a rug pad not included for added comfort and safety. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.