Zoro Homepage

Quartz QTZ-5000 Handmade Area Rug

  • Mfr # QTZ5000-1215

  • Zoro # G110347245


product price: $3,185.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Style
Modern
Material
Face: 100% Viscose
Pile Height
0.25 in
Shape
Rectangle
Length (In.)
180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTZ5000-1215
Zoro #
G110347245
UPC #
888473065067
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0.25 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.43 in

Details

Color
Pale Blue, Charcoal
Style
Modern
Material
Face: 100% Viscose
Shape
Rectangle
Features
Handmade
Weight
144 lb
Includes
Care Label
Has Fringe
No
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
Sub Style
Art Deco
High/Low Texture
No
Machine Washable
No
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Primary Color
Gray
Outdoor Safe
No

Description

Bring an elegant and modern style to any room with this beautiful Quartz area rug. Crafted from Viscose, this luxurious medium pile rug features a lustrous sheen that will add a touch of sophistication to your living space. Hand tufted in India, this stunning piece is sure to make a statement in your home. Use with a rug pad not included for added comfort and safety. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.