
Quartz QTZ-5000 Handmade Area Rug
Mfr # QTZ5000-23
Zoro # G310347175
product price: $130.00
/ea
Free Shipping & Returns
Key Features
Color
Pale Blue, Charcoal
Style
Modern
Material
Face: 100% Viscose
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTZ5000-23
Zoro #
G310347175
UPC #
888473123231
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.25 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.43 in
Details
Color
Pale Blue, Charcoal
Style
Modern
Material
Face: 100% Viscose
Shape
Rectangle
Includes
Care Label
Weight
4.8 lb
Features
Handmade
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Primary Color
Gray
Backing
Canvas
High/Low Texture
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Tufted
Printed Design
No
Sub Style
Art Deco
Durable/Performance Rated
No
Description
Bring an elegant and modern style to any room with this beautiful Quartz area rug. Crafted from Viscose, this luxurious medium pile rug features a lustrous sheen that will add a touch of sophistication to your living space. Hand tufted in India, this stunning piece is sure to make a statement in your home. Use with a rug pad not included for added comfort and safety. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.