Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz QTZ-5000 Handmade Area Rug

  • Mfr # QTZ5000-8RD

  • Zoro # G310347946


product price: $1,135.00
/ea
Free Shipping & Returns

Key Features

Color
Pale Blue, Charcoal
Shape
Round
Material
Face: 100% Viscose
Pile Height
0.25 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTZ5000-8RD
Zoro #
G310347946
UPC #
888473926528
Country of Origin
India

Dimensions

Pile Height
0.25 in
Length (In.)
96 in
Width (In.)
96 in
Size
8 ft x 8 ft
Thickness
0.43 in

Details

Color
Pale Blue, Charcoal
Shape
Round
Material
Face: 100% Viscose
Includes
Care Label
Weight
51.2 lb
Features
Handmade
Backing
Canvas
Construction
Hand Tufted
Has Fringe
No
High/Low Texture
No
Style
Modern
Sub Style
Art Deco
Outdoor Safe
No
Machine Washable
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Durable/Performance Rated
No

Description

Bring an elegant and modern style to any room with this beautiful Quartz area rug. Crafted from Viscose, this luxurious medium pile rug features a lustrous sheen that will add a touch of sophistication to your living space. Hand tufted in India, this stunning piece is sure to make a statement in your home. Use with a rug pad not included for added comfort and safety. Spot clean only for easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.