Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz QTZ-5015 Handmade Area Rug

  • Mfr # QTZ5015-46

  • Zoro # G110347788


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Navy, Pale Blue, Cream
Style
Modern
Material
Face: 100% Viscose
Pile Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QTZ5015-46
Zoro #
G110347788
UPC #
888473123613
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Pile Height
0.25 in
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.43 in

Details

Color
Navy, Pale Blue, Cream
Style
Modern
Material
Face: 100% Viscose
Shape
Rectangle
Includes
Care Label
Weight
19.2 lb
Features
Handmade
Has Fringe
No
Primary Color
Beige
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Outdoor Safe
No
Machine Washable
No
Sub Style
Minimalist
High/Low Texture
No

Description

This stunning quartz area rug will bring a modern touch to any room. Hand tufted construction of luxurious Viscose gives this rug a lustrous sheen and medium pile that is sure to add softness and comfort to your home. Its hand tufted construction ensures a lasting design, while its made in India origin provides quality craftsmanship you can trust. To ensure longevity, be sure to use with a rug pad not included. Spot clean only for easy care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.