
Quartz QTZ-5030 Handmade Area Rug
Mfr # QTZ5030-69
Zoro # G910348886
product price: $960.00
/ea
Free Shipping & Returns
Key Features
Color
Dusty Sage, Dark Green
Style
Modern
Material
Face: 100% Viscose
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTZ5030-69
Zoro #
G910348886
UPC #
888473677826
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0.25 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.43 in
Details
Color
Dusty Sage, Dark Green
Style
Modern
Material
Face: 100% Viscose
Shape
Rectangle
Weight
43.2 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Has Fringe
No
Backing
Canvas
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
Sub Style
Art Deco
Outdoor Safe
No
Primary Color
Green
Construction
Hand Tufted
Machine Washable
No
High/Low Texture
No
Description
Bring an elegant and modern style to any room with this beautiful Quartz area rug. Crafted from Viscose, this luxurious medium pile rug features a lustrous sheen that will add a touch of sophistication to your living space. Hand tufted in India, this stunning piece is sure to make a statement in your home. Use with a rug pad not included for added comfort and safety. Spot clean only for easy maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.