
Quartz QTZ-5037 Handmade Area Rug
Mfr # QTZ5037-810
Zoro # G410349246
product price: $1,420.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Oatmeal
Style
Modern
Material
Face: 100% Viscose
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTZ5037-810
Zoro #
G410349246
UPC #
888473957669
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.43 in
Details
Color
Black, Oatmeal
Style
Modern
Material
Face: 100% Viscose
Shape
Rectangle
Weight
32 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
Backing
Canvas
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Minimalist
Outdoor Safe
No
High/Low Texture
No
Construction
Hand Tufted
Description
This modern Quartz area rug is the perfect addition to any home. Featuring a hand tufted construction from Viscose, this area rug offers a luxurious sheen and medium pile for added comfort. Made in India, this rug will bring a contemporary look to your living space. For best results, pair with a rug pad not included. To clean, spot clean only. Bring an updated style to your home today with this quartz area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.