
Quartz QTZ-5037 Handmade Area Rug
Mfr # QTZ5037-913
Zoro # G410350204
product price: $2,075.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Black, Oatmeal
Style
Modern
Material
Face: 100% Viscose
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QTZ5037-913
Zoro #
G410350204
UPC #
888473957676
Country of Origin
India
Dimensions
Size
9 ft x 13 ft
Pile Height
0.25 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.43 in
Details
Color
Black, Oatmeal
Style
Modern
Material
Face: 100% Viscose
Shape
Rectangle
Includes
Care Label
Weight
46.8 lb
Features
Handmade
Printed Design
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Outdoor Safe
No
Construction
Hand Tufted
Sub Style
Minimalist
Machine Washable
No
Description
This modern Quartz area rug is the perfect addition to any home. Featuring a hand tufted construction from Viscose, this area rug offers a luxurious sheen and medium pile for added comfort. Made in India, this rug will bring a contemporary look to your living space. For best results, pair with a rug pad not included. To clean, spot clean only. Bring an updated style to your home today with this quartz area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.