Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz QTZ-5038 Handmade Area Rug

  • Mfr # QTZ5038-810

  • Zoro # G110350122


product price: $1,420.00
/ea
Free Shipping & Returns

Key Features

Size
8 ft x 10 ft
Color
Black, Gray
Style
Modern
Material
Face: 100% Viscose
Pile Height
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTZ5038-810
Zoro #
G110350122
UPC #
888473957713
Country of Origin
India

Dimensions

Size
8 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.43 in

Details

Color
Black, Gray
Style
Modern
Material
Face: 100% Viscose
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
32 lb
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Outdoor Safe
No
Printed Design
No
Sub Style
Minimalist
Construction
Hand Tufted
High/Low Texture
No
Backing
Canvas
Machine Washable
No
Durable/Performance Rated
No

Description

This modern Quartz area rug is the perfect addition to any home. Featuring a hand tufted construction from Viscose, this area rug offers a luxurious sheen and medium pile for added comfort. Made in India, this rug will bring a contemporary look to your living space. For best results, pair with a rug pad not included. To clean, spot clean only. Bring an updated style to your home today with this quartz area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.