
Quatro QUA-2300 Machine Crafted Area Rug
Mfr # QUA2300-710103
Zoro # G310349988
product price: $530.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Light Slate, Charcoal, White, Light Beige, Tan
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUA2300-710103
Zoro #
G310349988
UPC #
888473858140
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 2 in
Pile Height
0.35 in
Length (In.)
122.05 in
Width (In.)
94.49 in
Thickness
0.54 in
Details
Color
Gray, Light Slate, Charcoal, White, Light Beige, Tan
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Weight
28.03 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
Sub Style
Mid-Century
High/Low Texture
Yes
Machine Washable
No
Primary Color
Gray
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Durable/Performance Rated
No
Description
The Quatro Area Rug is the perfect way to add a touch of Mid-Century Modern style to any room. Crafted from a combination of polypropylene and polyester, this machine woven area rug is designed for maximum durability in high traffic areas. It features a medium pile that provides an inviting feel underfoot, and its versatile color palette ensures it will fit perfectly into your existing decor. Plus, it's easy to clean and maintain with spot cleaning using mild detergent. Add this stylish rug to your home for a timeless look that will last for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.