
Quatro QUA-2302 Machine Crafted Area Rug (Discontinued)
- Mfr # QUA2302-5373
- Zoro # G810349891
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUA2302-5373
Zoro #
G810349891
UPC #
888473858249
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.35 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.54 in
Details
Color
Light Slate, Gray, Tan, White, Charcoal
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
13.26 lb
Outdoor Safe
No
Primary Color
Beige
Backing
No Backing
High/Low Texture
Yes
Durable/Performance Rated
No
Sub Style
Mid-Century
High Traffic Compatible
Yes
Printed Design
No
Construction
Machine Woven
Has Fringe
No
Machine Washable
No
Description
This contemporary Quatro area rug is the perfect addition to any Mid-Century Modern home. Crafted from a blend of polypropylene and polyester, this machine-woven rug features a medium pile that provides plush cushioning for your feet and is perfect for high traffic areas. Made in Turkey, this area rug will provide years of comfort and style. To ensure the longevity of your rug, we recommend using a rug pad underneath not included. Spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.