
Quatro QUA-2303 Machine Crafted Area Rug
Mfr # QUA2303-23
Zoro # G910350001
product price: $65.00
/eaKey Features
Color
Light Blue, Dark Blue, Gray, Light Beige, Tan, White
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.35 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUA2303-23
Zoro #
G910350001
UPC #
888473858294
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.54 in
Details
Color
Light Blue, Dark Blue, Gray, Light Beige, Tan, White
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Includes
Care Label
Weight
2.03 lb
Features
Machine Crafted
Sub Style
Mid-Century
Outdoor Safe
No
Machine Washable
No
Printed Design
No
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
Yes
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Blue
Has Fringe
No
Description
This contemporary Quatro area rug is the perfect addition to any Mid-Century Modern home. Crafted from a blend of polypropylene and polyester, this machine-woven rug features a medium pile that provides plush cushioning for your feet and is perfect for high traffic areas. Made in Turkey, this area rug will provide years of comfort and style. To ensure the longevity of your rug, we recommend using a rug pad underneath not included. Spot clean with mild detergent when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.