Zoro Homepage

Quatro QUA-2307 Machine Crafted Area Rug

  • Mfr # QUA2307-23

  • Zoro # G210349965


product price: $28.75
/ea

Key Features

Color
Charcoal, Light Slate, Gray, White, Light Beige
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester
Pile Height
0.35 in
Length (In.)
35.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA2307-23
Zoro #
G210349965
UPC #
888473858539
Country of Origin
Turkey

Dimensions

Pile Height
0.35 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.54 in
Size
2 ft x 2 ft 11 in

Details

Color
Charcoal, Light Slate, Gray, White, Light Beige
Shape
Rectangle
Material
Face: 60% Polypropylene, 40% Polyester
Features
Machine Crafted
Weight
2.03 lb
Includes
Care Label
High Traffic Compatible
Yes
High/Low Texture
Yes
Sub Style
Mid-Century
Style
Modern
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Has Fringe
No

Description

The Quatro area rug will add a touch of mid-century modern style to your home. This rug has been expertly constructed in Turkey with durable polypropylene and polyester materials, making it a perfect choice for high traffic areas. Its medium pile is comfortable underfoot and can be easily spot cleaned with mild detergent. Complete the look by pairing this stylish piece with a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.