
Quatro QUA-2308 Machine Crafted Area Rug (Discontinued)
- Mfr # QUA2308-93123
- Zoro # G010351052
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUA2308-93123
Zoro #
G010351052
UPC #
888473858638
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.35 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.54 in
Details
Color
Light Slate, Charcoal, Gray, White, Light Beige, Tan
Style
Modern
Material
Face: 60% Polypropylene, 40% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
38.15 lb
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
Sub Style
Mid-Century
High/Low Texture
Yes
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Description
This Quatro area rug is the perfect addition to any mid-century modern home! Made of polypropylene and polyester with a medium pile, this machine-woven rug is durable enough to handle high traffic areas while also being comfortable enough for everyday use. Its soft fibers provide cushioning for your feet and a luxurious look that will add a touch of sophistication to any room. Plus, it's easy to care for with spot cleaning and mild detergent. Add this beautiful piece of decor to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.