Zoro Homepage

Quatro QUA-2312 Machine Crafted Area Rug

  • Mfr # QUA2312-9123

  • Zoro # G210351036


product price: $860.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
8 ft 10 in x 12 ft 4 in
Color
Metallic Gold, Off-White, Gray, Dusty Sage, Black
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Pile Height
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUA2312-9123
Zoro #
G210351036
UPC #
888473943624
Country of Origin
Turkey

Dimensions

Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.35 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.54 in

Details

Color
Metallic Gold, Off-White, Gray, Dusty Sage, Black
Style
Traditional
Material
Face: 60% Polypropylene, 40% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
38.15 lb
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Machine Washable
No
High/Low Texture
Yes
Primary Color
Brown
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
No

Description

This Quatro area rug is the perfect addition to any traditional home. With a machine woven construction from a blend of polypropylene and polyester, this medium pile rug is designed to last. This durable material can handle high traffic and will be able to withstand everyday use for years to come. The high/low texture adds an interesting visual element that won't go unnoticed. Made in Turkey, this rug comes highly recommended for use with a rug pad sold separately. For easy maintenance, professional rug cleaning is recommended. Add style and comfort to your home with this eye-catching area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.