Zoro Homepage

Quebec QBC-2300 Machine Washable Area Rug

  • Mfr # QBC2300-2773

  • Zoro # G510366402


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 8 in x 7 ft 3 in
Color
Light Sage
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Pile Height
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBC2300-2773
Zoro #
G510366402
UPC #
889292538893
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 7 ft 3 in
Pile Height
0.05 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.17 in

Details

Color
Light Sage
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Runner
Weight
5.49 lb
Includes
Care Label
Features
Machine Washable
Durable/Performance Rated
No
Outdoor Safe
No
Printed Design
Yes
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
Yes

Description

Introducing the exquisite Quebec area rug, a stunning addition to any living space. Woven with precision by machines in Turkey, this rug is made from luxurious Chenille-Polyester that offers an incredibly soft touch and a low pile that stands up excellently to high traffic areas. Its beautiful style will effortlessly enhance your decor while its durability ensures long-lasting use. We recommend pairing this rug with a pad for optimal comfort and stability. To keep it looking as good as new, simply machine wash on a cold delicate cycle and line dry; no bleach or dry cleaning necessary. This isn't just a rug - it's the perfect foundation for your room's aesthetic!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.