Zoro Homepage

Quebec QBC-2300 Machine Washable Area Rug

  • Mfr # QBC2300-71010

  • Zoro # G310367777


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Color
Light Sage
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Pile Height
0.05 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBC2300-71010
Zoro #
G310367777
UPC #
889292538923
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0.05 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.17 in

Details

Color
Light Sage
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Weight
22.85 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Machine Washable
Yes
Printed Design
Yes
Outdoor Safe
No

Description

Introducing the exquisite Quebec area rug, a stunning addition to any living space. Woven with precision by machines in Turkey, this rug is made from luxurious Chenille-Polyester that offers an incredibly soft touch and a low pile that stands up excellently to high traffic areas. Its beautiful style will effortlessly enhance your decor while its durability ensures long-lasting use. We recommend pairing this rug with a pad for optimal comfort and stability. To keep it looking as good as new, simply machine wash on a cold delicate cycle and line dry; no bleach or dry cleaning necessary. This isn't just a rug - it's the perfect foundation for your room's aesthetic!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.