
Quebec QBC-2302 Machine Washable Area Rug
Mfr # QBC2302-2710
Zoro # G510367652
product price: $160.00
/ea
Free Shipping & Returns
Key Features
Color
White
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Pile Height
0.05 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBC2302-2710
Zoro #
G510367652
UPC #
889292539067
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 10 ft
Pile Height
0.05 in
Length (In.)
120.08 in
Width (In.)
31.5 in
Thickness
0.17 in
Details
Color
White
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Runner
Features
Machine Washable
Includes
Care Label
Weight
7.62 lb
Outdoor Safe
No
Backing
No Backing
Printed Design
Yes
Has Fringe
No
Construction
Machine Woven
Machine Washable
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
High/Low Texture
No
Description
Introducing the exquisite Quebec area rug, a stunning addition to any living space. Woven with precision by machines in Turkey, this rug is made from luxurious Chenille-Polyester that offers an incredibly soft touch and a low pile that stands up excellently to high traffic areas. Its beautiful style will effortlessly enhance your decor while its durability ensures long-lasting use. We recommend pairing this rug with a pad for optimal comfort and stability. To keep it looking as good as new, simply machine wash on a cold delicate cycle and line dry; no bleach or dry cleaning necessary. This isn't just a rug - it's the perfect foundation for your room's aesthetic!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.