Zoro Homepage

Quebec QBC-2303 Machine Washable Area Rug

  • Mfr # QBC2303-9212

  • Zoro # G910367849


product price: $670.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Gray
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Pile Height
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBC2303-9212
Zoro #
G910367849
UPC #
889292539203
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
0.05 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
0.17 in

Details

Color
Light Gray
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
31.9 lb
Features
Machine Washable
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
Yes
Machine Washable
Yes
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No

Description

Introducing the exquisite Quebec area rug, a stunning addition to any living space. Woven with precision by machines in Turkey, this rug is made from luxurious Chenille-Polyester that offers an incredibly soft touch and a low pile that stands up excellently to high traffic areas. Its beautiful style will effortlessly enhance your decor while its durability ensures long-lasting use. We recommend pairing this rug with a pad for optimal comfort and stability. To keep it looking as good as new, simply machine wash on a cold delicate cycle and line dry; no bleach or dry cleaning necessary. This isn't just a rug - it's the perfect foundation for your room's aesthetic!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.