
Quebec QBC-2304 Machine Washable Area Rug
Mfr # QBC2304-71010
Zoro # G310368125
product price: $420.00
/ea
Free Shipping & Returns
Key Features
Color
Pale Blue, Light Blue
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Pile Height
0.05 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBC2304-71010
Zoro #
G310368125
UPC #
889292539289
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.05 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.17 in
Details
Color
Pale Blue, Light Blue
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
22.85 lb
Machine Washable
Yes
Construction
Machine Woven
Outdoor Safe
No
Backing
No Backing
High/Low Texture
No
Has Fringe
No
Printed Design
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Introducing the exquisite Quebec area rug, a stunning addition to any living space. Woven with precision by machines in Turkey, this rug is made from luxurious Chenille-Polyester that offers an incredibly soft touch and a low pile that stands up excellently to high traffic areas. Its beautiful style will effortlessly enhance your decor while its durability ensures long-lasting use. We recommend pairing this rug with a pad for optimal comfort and stability. To keep it looking as good as new, simply machine wash on a cold delicate cycle and line dry; no bleach or dry cleaning necessary. This isn't just a rug - it's the perfect foundation for your room's aesthetic!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.