
Quebec QBC-2306 Machine Washable Area Rug
Mfr # QBC2306-537
Zoro # G110368080
product price: $200.00
/ea
Free Shipping & Returns
Key Features
Color
Grass Green, Tan
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Pile Height
0.05 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBC2306-537
Zoro #
G110368080
UPC #
889292539449
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.05 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.17 in
Details
Color
Grass Green, Tan
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
10.64 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
Yes
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
Yes
High/Low Texture
No
Durable/Performance Rated
No
Description
Introducing the exquisite Quebec area rug, a stunning addition to any living space. Woven with precision by machines in Turkey, this rug is made from luxurious Chenille-Polyester that offers an incredibly soft touch and a low pile that stands up excellently to high traffic areas. Its beautiful style will effortlessly enhance your decor while its durability ensures long-lasting use. We recommend pairing this rug with a pad for optimal comfort and stability. To keep it looking as good as new, simply machine wash on a cold delicate cycle and line dry; no bleach or dry cleaning necessary. This isn't just a rug - it's the perfect foundation for your room's aesthetic!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.