
Quebec QBC-2307 Machine Washable Area Rug
Mfr # QBC2307-537
Zoro # G810368519
product price: $200.00
/ea
Free Shipping & Returns
Key Features
Color
Seafoam
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Pile Height
0.05 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QBC2307-537
Zoro #
G810368519
UPC #
889292539531
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft
Pile Height
0.05 in
Length (In.)
83.86 in
Width (In.)
62.99 in
Thickness
0.17 in
Details
Color
Seafoam
Style
Area Rug
Material
Face: 100% Chenille-Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
10.64 lb
Features
Machine Washable
Has Fringe
No
High/Low Texture
No
Construction
Machine Woven
Machine Washable
Yes
Backing
No Backing
Printed Design
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Description
Introducing the exquisite Quebec area rug, a stunning addition to any living space. Woven with precision by machines in Turkey, this rug is made from luxurious Chenille-Polyester that offers an incredibly soft touch and a low pile that stands up excellently to high traffic areas. Its beautiful style will effortlessly enhance your decor while its durability ensures long-lasting use. We recommend pairing this rug with a pad for optimal comfort and stability. To keep it looking as good as new, simply machine wash on a cold delicate cycle and line dry; no bleach or dry cleaning necessary. This isn't just a rug - it's the perfect foundation for your room's aesthetic!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.