
Queens QUN-2303 Handmade Area Rug
Mfr # QUN2303-576
Zoro # G110351280
product price: $575.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Light Gray, Ivory, Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUN2303-576
Zoro #
G110351280
UPC #
192201280050
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0.39 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.55 in
Details
Color
Mustard, Light Gray, Ivory, Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
33 lb
Features
Handmade
High/Low Texture
Yes
Construction
Hand Tufted
Has Fringe
No
Backing
Canvas
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Minimalist
Description
Unveil the beauty of minimalist modern style in your living space with our Queens Collection hand-made rug. Crafted and tufted by hand in India from premium wool, this piece exudes a unique charm that's both elegant and functional. Its medium pile provides a plush surface underfoot for added comfort and warmth. To ensure long-lasting use, we recommend pairing this rug with a pad and caring for it is effortless; simply spot clean with water. Transform your home d?cor with this tastefully simplistic rug that resonates sophistication and class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.