
Queens QUN-2303 Handmade Area Rug
Mfr # QUN2303-810
Zoro # G810351184
product price: $1,225.00
/ea
Free Shipping & Returns
Key Features
Color
Mustard, Light Gray, Ivory, Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QUN2303-810
Zoro #
G810351184
UPC #
192201280074
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.39 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.55 in
Details
Color
Mustard, Light Gray, Ivory, Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
70.4 lb
Features
Handmade
Has Fringe
No
Machine Washable
No
High Traffic Compatible
Yes
Backing
Canvas
Printed Design
No
Outdoor Safe
No
Sub Style
Minimalist
Durable/Performance Rated
No
High/Low Texture
Yes
Construction
Hand Tufted
Description
Unveil the beauty of minimalist modern style in your living space with our Queens Collection hand-made rug. Crafted and tufted by hand in India from premium wool, this piece exudes a unique charm that's both elegant and functional. Its medium pile provides a plush surface underfoot for added comfort and warmth. To ensure long-lasting use, we recommend pairing this rug with a pad and caring for it is effortless; simply spot clean with water. Transform your home d?cor with this tastefully simplistic rug that resonates sophistication and class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.