Queens QUN-2303 Handmade Area Rug

  • Mfr # QUN2303-81012

  • Zoro # G410352147


product price: $1,860.00
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Mustard, Light Gray, Ivory, Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Pile Height
0.39 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUN2303-81012
Zoro #
G410352147
UPC #
192201280081
Country of Origin
India

Dimensions

Size
8 ft 10 in x 12 ft
Pile Height
0.39 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.55 in

Details

Color
Mustard, Light Gray, Ivory, Gray, Charcoal
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
93.28 lb
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
High/Low Texture
Yes
Sub Style
Minimalist
High Traffic Compatible
Yes
Has Fringe
No
Backing
Canvas
Machine Washable
No
Construction
Hand Tufted

Description

Unveil the beauty of minimalist modern style in your living space with our Queens Collection hand-made rug. Crafted and tufted by hand in India from premium wool, this piece exudes a unique charm that's both elegant and functional. Its medium pile provides a plush surface underfoot for added comfort and warmth. To ensure long-lasting use, we recommend pairing this rug with a pad and caring for it is effortless; simply spot clean with water. Transform your home d?cor with this tastefully simplistic rug that resonates sophistication and class.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.